Beli Mesin Gergaji Circular Saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- KRISBOW Mata Gergaji Bundar untuk KayuDeskripsi:Ganti mata pisau geregaji lama Anda dengan circular blade saw Krisbow. Mata pisau geregaji bundar ini akan mempermudah Anda melakukan pemotongan kayu. Bahkan circular blade saw ini kerap jadi pilihan karena sangat praktis dan ketajaman mata pisaunya tahan lama. Pemotongan lebih cepat karena memiliki mata pisau yang sangat tajam.
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Tip Saw Japan Tipped SawDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type(outer diameter 100mm to 180mm).-For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Iwood Tipped Saw for Steelatribut:
- Material: Base metal: Tool steel, Chip: Carbide
- Cutting Ability (mm) Iron and Steel: 4
- Cutting Ability (mm) Stainless Steel: 1
- Outside Diameter (mm): 180
- Blade Thickness (mm): 2.0
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Tip Saw Japan Tip Saw for StainlessDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor Power (V/Hz/W): 220/50/1500
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 4500
- Max. Width Workpiece (to cut) (mm): 180
- Max. Width Workpiece (to rip) (mm): 210
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø 254 (40T)
- Dimensions (mm): 800x850x900
- Extention Table (Left/Right) (mm): 638x150
- Main Table Size (mm): 638x430
- Max. Cutting 45° (mm): 55
- Max. Cutting 90° (mm): 80
Daftar Harga Mesin Gergaji Circular Saw Terbaru April 2026
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BOSCH Saber Saw Blade for Wood and Metal | Rp79.900 |
| KRISBOW Mesin Gergaji Bensin | Rp2.699.900 |
| Tip Saw Japan Tipped Saw | Rp999.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| Tip Saw Japan Tip Saw for stainless | Rp1.799.900 |
| KRISBOW Mata Gergaji Bundar untuk Kayu | Rp99.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.699.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/P101518299-1.jpg)




/P101578422-1.jpg)

/P103083728-1.jpg)